Check Availability
  • CENTURY 

    1/2 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1100 Nameplate RPM, 115/230 Voltage

  • Item # 2FGP9
  • Mfr. Model # C047A
1/2 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1100 Nameplate RPM, 115/230 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Highly efficient motor is supplied with mounted capacitor. Terminal board and for use in exhaust fans, air circulators, and other equipment operating in dusty, dirty, noncombustible environments.
Show More Close
 

Technical Specifications

Item # 2FGP9
Mfr. Model # C047A
UNSPSC #26101603
Catalog Page 55
Shipping Weight 21.89 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Motor Enclosure Design Totally Enclosed Air-Over
HP 1/2
Nameplate RPM 1100
Voltage 115/230
Full Load Amps 6.5/3.2
Hz 60
Phase 1
Frame 48Z
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 1
Motor Mounting Type Cradle Base
Motor Mounting Position All Angle
Motor Bearings Ball
Motor Thermal Protection Auto
Motor Shaft Rotation CW/CCW
Body Dia. 5-5/8"
Length Less Shaft 8-3/8"
Overall Length 11"
Shaft Dia. 1/2"
Shaft Length 3-1/8"
Motor Shaft Design Double-Flat
Capacitor Required Included
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 7-7/8"
Mounting Stud Location Shaft End
Mounting Stud Pattern 3-5/8" x 3-5/8"
Stud Size #8-32
Mounting Stud Length 7/8"
Bolt Circle Dia. 5-3/16"
RPM Range 1001-1100
Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LE12645)
Application Blowers, Fans and Air Circulators
Manufacturers Warranty Length 1 yr.
Includes Base, Shaft Slinger, Shaft Sleeve and Key for 5/8" Dia.
* This product's country of origin is subject to change

Compliance and Restrictions