Check Availability
  • CENTURY 

    1/15 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1060 Nameplate RPM, 115 Voltage

  • Item # 3RCW3
  • Mfr. Model # 793
1/15 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1060 Nameplate RPM, 115 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep HVAC/R fans moving with this direct drive blower motor. It features a permanent split capacitor motor design, and an open air-over motor enclosure design, allowing it to mount within the airflow of the fan to stay cool. Use as an OEM replacement for Whalen, roof and wall ventilators, condenser fans, direct drive blowers, unit heaters, furnace fans, and ventilating units.
Show More Close
 

Technical Specifications

Item # 3RCW3
Mfr. Model # 793
UNSPSC #26101602
Shipping Weight 6.71 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Motor Enclosure Design Open Air-Over
HP 1/15
Nameplate RPM 1060
Voltage 115
Full Load Amps 1.2
Hz 60
Phase 1
Frame 4.4
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 3
Motor Mounting Type Ring
Motor Mounting Position Horizontal
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CW/CCW
Body Dia. 4-1/4"
Length Less Shaft 5-5/8"
Overall Length 7-3/16"
Shaft Dia. 1/2"
Shaft Length 2-5/16"
Motor Shaft Design Flat
Capacitor Required 2MDV5
Mounting Stud Pattern 4-1/8" x 4-1/8"
RPM Range 1001-1100
Standards UL Recognized (E46412), CSA Certified (LR43341)
Application OEM Replacement for Whalen, Roof and Wall Ventilators, Condenser Fans, Direct Drive Blowers, Unit Heaters, 78 for Use On Jenn Air 80 CR, Furnace Fan, Ventilating Units, 97 for Use On Intertherm Furnaces TAC 900, 950, 1033, 1043, 1050 R70 and M7G
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms