Check Availability
  • CENTURY 

    1/12 HP Water Circulator Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48YZ

  • Item # 4HVG5
  • Mfr. Model # HW20084L
1/12 HP Water Circulator Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48YZ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These exact replacement motors are fully interchangeable with specific motors on Bell & Gossett, Armstrong, Teel, and Taco brand circulator pumps. Red finish.
Show More Close
 

Technical Specifications

Item # 4HVG5
Mfr. Model # HW20084L
UNSPSC #26101602
Catalog Page 60
Shipping Weight 10.85 lbs
Country of Origin Mexico *
Item Water Circulator Motor
Motor Application Pump
Motor Sub Application Water Circulator
Motor Design Split-Phase
Motor Enclosure Design Open Dripproof
HP 1/12
Nameplate RPM 1725
Frame 48YZ
Voltage 115
Hz 60
Phase 1
Full Load Amps 2.5
Motor Mounting Type Ring
Motor Thermal Protection Auto
Ins. Class B
Motor Service Factor 1.75
Motor Bearings Sleeve
Max. Ambient Temp. 50 Degrees C
Motor Shaft Rotation CCWLE
Ring Dia. 2-1/2"
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 5-7/8"
RPM Range 1701-1800
Replacement For Mfr. No. HW20084
Standards UL, CSA
* This product's country of origin is subject to change

Welcome Sign In