Check Availability
1/10 HP Direct Drive Blower Motor, Shaded Pole, 1550 Nameplate RPM, 115/208-230 Voltage, Frame 42Y
  • CENTURY 

    1/10 HP Direct Drive Blower Motor, Shaded Pole, 1550 Nameplate RPM, 115/208-230 Voltage, Frame 42Y

  • Item # 4UU75
  • Mfr. Model # RF4400
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This motor is suitable for unit heaters, condensers, furnace blowers, air circulators, fans, and a wide range of other shaft-mounted fan and blower equipment.
Show More Close
 

Technical Specifications

Item # 4UU75
Mfr. Model # RF4400
UNSPSC #26101602
Catalog Page 46
Shipping Weight 10.15 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Shaded Pole
Motor Enclosure Design Open Air-Over
HP 1/10
Nameplate RPM 1550
Voltage 115/208-230
Full Load Amps 4.0/2.0-2.0
Hz 60/50
Phase 1
Frame 42Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class A
Duty Continuous
No. of Speeds 1
Motor Mounting Type Cradle Base
Motor Mounting Position All Angle
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CWLE
Body Dia. 5"
Length Less Shaft 4-15/16"
Shaft Dia. 3/8"
Shaft Length 2-1/4"
Motor Shaft Design Flat
Capacitor Required No
Resilient Ring Dia. 2-1/4"
Ring to Ring Center 4-9/16"
Mounting Stud Location Shaft End
Mounting Stud Pattern 2-1/2" x 2-1/2"
Stud Size #10-32
Bolt Circle Dia. 3-1/2"
RPM Range 1501-1600
Standards UL Recognized, CSA Certified
Application Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
Includes Mounting Rings

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms