Check Availability
  • CENTURY 

    1/10 HP Direct Drive Blower Motor, Shaded Pole, 1050 Nameplate RPM, 115 Voltage, Frame 42Y

  • Item # 4MB44
  • Mfr. Model # BL6532
1/10 HP Direct Drive Blower Motor, Shaded Pole, 1050 Nameplate RPM, 115 Voltage, Frame 42Y
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep HVAC/R fans moving with this direct drive blower motor. It features a shaded pole motor and open air-over motor enclosure design, allowing it to mount within the airflow of the fan to stay cool. Use in blowers, fans, and air circulators.
Show More Close
 

Technical Specifications

Item # 4MB44
Mfr. Model # BL6532
UNSPSC #26101611
Shipping Weight 9.9 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Shaded Pole
Motor Enclosure Design Open Air-Over
HP 1/10
Nameplate RPM 1050
Voltage 115
Full Load Amps 3.2
Hz 60
Phase 1
Frame 42Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 3
Motor Mounting Type T-Flex
Motor Mounting Position Horizontal
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CCWLE
Body Dia. 5"
Length Less Shaft 4-3/8"
Shaft Dia. 1/2"
Shaft Length 4-3/4"
Motor Shaft Design Flat
Capacitor Required No
RPM Range 1001-1100
Standards CSA Certified
Application Blowers, Fans and Air Circulators
* This product's country of origin is subject to change

Compliance and Restrictions