Check Availability
  • CENTURY 

    1/10 HP Direct Drive Blower Motor, Shaded Pole, 1550 Nameplate RPM, 230 Voltage, Frame 42Y

  • Item # 4MA15
  • Mfr. Model # 9638
1/10 HP Direct Drive Blower Motor, Shaded Pole, 1550 Nameplate RPM, 230 Voltage, Frame 42Y
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This motor is suitable for unit heaters, condensers, furnace blowers, air circulators, fans, and a wide range of other shaft-mounted fan and blower equipment.
Show More Close
 

Technical Specifications

Item # 4MA15
Mfr. Model # 9638
UNSPSC #26101602
Catalog Page 46
Shipping Weight 9.2 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Shaded Pole
Motor Enclosure Design Open Air-Over
HP 1/10
Nameplate RPM 1550
Voltage 230
Full Load Amps 2.9
Hz 60
Phase 1
Frame 42Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 1
Motor Mounting Type Cradle Base
Motor Mounting Position All Angle
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CWLE
Body Dia. 5"
Length Less Shaft 4-15/16"
Shaft Dia. 1/2"
Shaft Length 2-7/8"
Motor Shaft Design Flat
Capacitor Required No
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 4-9/16"
RPM Range 1501-1600
Standards UL Recognized, CSA Certified
Application Blowers, Fans and Air Circulators
Includes Base
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms