Check Availability
  • CENTURY 

    1/10 HP Direct Drive Blower Motor, Shaded Pole, 1050 Nameplate RPM, 115 Voltage, Frame 42Y

  • Item # 33PT26
  • Mfr. Model # BLR6406V1
1/10 HP Direct Drive Blower Motor, Shaded Pole, 1050 Nameplate RPM, 115 Voltage, Frame 42Y
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep air circulating with this direct drive blower motor. It features a shaded pole motor design, for use in small, direct-drive fans and blowers. Auto thermal protection allows the motor to start automatically after tripping.
Show More Close
 

Technical Specifications

Item # 33PT26
Mfr. Model # BLR6406V1
UNSPSC #26101602
Shipping Weight 8.4 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Shaded Pole
Motor Enclosure Design Open Air-Over
HP 1/10
Nameplate RPM 1050
Voltage 115
Full Load Amps 4.0
Hz 60
Phase 1
Frame 42Y
Motor Service Factor 1.00
Max. Ambient Temp. 60 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 1
Motor Mounting Type Stud
Motor Mounting Position Horizontal
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CCWLE
Nominal Efficiency 36.1%
Body Dia. 5"
Length Less Shaft 4-1/8"
Overall Length 6"
Shaft Dia. 3/8"
Shaft Length 1-13/16"
Motor Shaft Design Flat
Capacitor Required No
Mounting Stud Location Opposite Shaft End
Mounting Stud Pattern 4" x 2-5/16"
Stud Size #8-32
Mounting Stud Length 5/8"
Bolt Circle Dia. 4-27/64"
RPM Range 1001-1100
Standards UL Recognized (E46412), CSA Certified (LR43341)
Application Blowers, Fans and Air Circulators
* This product's country of origin is subject to change

Compliance and Restrictions