Check Availability
  • CENTOCO 

    Toilet Seat, Elongated, With Cover, 19" Bolt to Seat Front

  • Item # 5XTF3
  • Mfr. Model # AMFR800STSS-001
Toilet Seat, Elongated, With Cover, 19" Bolt to Seat Front
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Permanent, integrally molded sanitary bumpers and withstands cleansers. Model has self-sustaining
stainless steel check hinges.
Show More Close
 

Technical Specifications

Item # 5XTF3
Mfr. Model # AMFR800STSS-001
UNSPSC #30181512
Catalog Page 2748
Shipping Weight 6.48 lbs
Country of Origin USA *
Item Toilet Seat
For Bowl Shape Elongated
Front Type Closed
With Cover / Without Cover With Cover
Material Toilet Seat
Bolt to Seat Front 19"
Hinge Material Stainless Steel
Hinge Type Check Hinge
Seat Height 1-15/16"
Width 14-3/4"
Color White
Features Antimicrobial Additive Inhibits the Growth of Stain and Odor Causing Bacteria On the Surface, Germ and Fire Retardant, Stainless Steel Hinge Posts
Standards ANSI Z124.5
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms