Check Availability
Toilet Seat, Elongated, Without Cover, 18-5/8" Bolt to Seat Front
  • CENTOCO 

    Toilet Seat, Elongated, Without Cover, 18-5/8" Bolt to Seat Front

  • Item # 5XTF2
  • Mfr. Model # GRAMFR500-001
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Permanent, integrally molded sanitary bumpers and withstands cleansers.
Show More Close
 

Technical Specifications

Item # 5XTF2
Mfr. Model # GRAMFR500-001
UNSPSC #30181512
Catalog Page 2748
Shipping Weight 3.8 lbs
Country of Origin USA *
Item Toilet Seat
For Bowl Shape Elongated
Front Type Open
With Cover / Without Cover Without Cover
Material Toilet Seat
Bolt to Seat Front 18-5/8"
Hinge Material Stainless Steel
Hinge Type Check Hinge
Seat Height 1-13/64"
Width 14-5/8"
Color White
Features Antimicrobial Additive Inhibits the Growth of Stain and Odor Causing Bacteria On the Surface, Germ and Fire Retardant, Stainless Steel Hinge Posts
Standards ANSI Z124.5

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms