Check Availability
  • CENTOCO 

    Toilet Seat, Elongated, With Cover, 18-5/8" Bolt to Seat Front

  • Item # 5XTE9
  • Mfr. Model # GR820STS-001
Toilet Seat, Elongated, With Cover, 18-5/8" Bolt to Seat Front
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Large, color-matched, molded-in bumpers and corrosion-free hardware. Seat cleans easily and resists chemicals, scratches, and fading.
Show More Close
 

Technical Specifications

Item # 5XTE9
Mfr. Model # GR820STS-001
UNSPSC #30181512
Catalog Page 2748
Shipping Weight 5.9 lbs
Country of Origin USA *
Item Toilet Seat
For Bowl Shape Elongated
Front Type Open
With Cover / Without Cover With Cover
Material Toilet Seat
Bolt to Seat Front 18-5/8"
Hinge Material Stainless Steel
Hinge Type Check Hinge
Seat Height 1-15/16"
Width 14-3/4"
Color White
Features Corrosion-Free Stainless Steel Hinge Posts, Integrally-Molded, Permanent and Sanitary Color-Keyed Bumpers
Standards ANSI Z124.5
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms