Check Availability
  • CENTOCO 

    Toilet Seat, Elongated, With Cover, 18-7/8" Bolt to Seat Front

  • Item # 4FTJ7
  • Mfr. Model # GR1600-001
Toilet Seat, Elongated, With Cover, 18-7/8" Bolt to Seat Front
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Large, color-matched, molded-in bumpers and corrosion-free hardware. Withstands cleansers.
Show More Close
 

Technical Specifications

Item # 4FTJ7
Mfr. Model # GR1600-001
UNSPSC #30181512
Catalog Page 2748
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Toilet Seat
For Bowl Shape Elongated
Front Type Closed
With Cover / Without Cover With Cover
Material Toilet Seat
Bolt to Seat Front 18-7/8"
Hinge Material Plastic
Hinge Type Top-Mounted Hinge
Seat Height 1-3/4"
Width 14"
Color White
Features Integrally Molded Bumpers, Nylon Bolts and Poly Nuts Hinges
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms