Check Availability
Toilet Seat, Round, With Cover, 16-7/8" Bolt to Seat Front
  • CENTOCO 

    Toilet Seat, Round, With Cover, 16-7/8" Bolt to Seat Front

  • Item # 4FTJ6
  • Mfr. Model # GR1200BP8-001
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Large, color-matched, molded-in bumpers and corrosion-free hardware. Withstands cleansers.
Show More Close
 

Technical Specifications

Item # 4FTJ6
Mfr. Model # GR1200BP8-001
UNSPSC #30181512
Catalog Page 2748
Shipping Weight 23.1 lbs
Country of Origin USA *
Item Toilet Seat
For Bowl Shape Round
Front Type Closed
With Cover / Without Cover With Cover
Material Toilet Seat
Bolt to Seat Front 16-7/8"
Hinge Material Nylon
Hinge Type Top-Mounted Hinge
Seat Height 1-7/8"
Width 14-1/8"
Color White
Features Integrally Molded Bumpers, Nylon Bolts and Poly Nuts Hinges

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms