Check Availability
Toilet Seat, Elongated, With Cover, 19" Bolt to Seat Front
  • CENTOCO 

    Toilet Seat, Elongated, With Cover, 19" Bolt to Seat Front

  • Item # 29TJ13
  • Mfr. Model # GR8000LC-001
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29TJ13
Mfr. Model # GR8000LC-001
UNSPSC #30181512
Shipping Weight 6.6 lbs
Country of Origin Varies *
Item Toilet Seat
For Bowl Shape Elongated
Front Type Closed
With Cover / Without Cover With Cover
Material Toilet Seat
Bolt to Seat Front 19"
Hinge Material Plastic
Hinge Type Check Hinge
Seat Height 2-1/4"
Width 14-3/8"
Color White
Features Lift & Clean,Extended Back with Concealed Hinge, Integrally Molded Permanent and Sanitary Color Keyed Bumpers, Corrosion Free Hardware, Withstands Cleansers and Strong Chemicals, Seat Lifts Off for Easy Cleaning, Allows Easy Cleaning for Hard To Reach Areas

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms