Check Availability
Toilet Seat, Elongated, With Cover, 18-7/8" Bolt to Seat Front
  • CENTOCO 

    Toilet Seat, Elongated, With Cover, 18-7/8" Bolt to Seat Front

  • Item # 29TJ12
  • Mfr. Model # GR1600-106-A
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29TJ12
Mfr. Model # GR1600-106-A
UNSPSC #30181512
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Toilet Seat
For Bowl Shape Elongated
Front Type Closed
With Cover / Without Cover With Cover
Material Toilet Seat
Bolt to Seat Front 18-7/8"
Hinge Material Plastic
Hinge Type Top-Mounted Hinge
Seat Height 2-1/4"
Width 14"
Color Bone
Features Impact Absorbing Hinges, Flat Bottom Design, Integrally Molded Permanent and Sanitary Color Keyed Bumpers, Corrosion Free Hardware, Withstands Cleansers and Strong Chemicals

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms