Check Availability
  • CENTOCO 

    Toilet Seat, Elongated, With Cover, 18-5/8" Bolt to Seat Front

  • Item # 29TJ08
  • Mfr. Model # GR4200-001
Toilet Seat, Elongated, With Cover, 18-5/8" Bolt to Seat Front
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29TJ08
Mfr. Model # GR4200-001
UNSPSC #30181512
Shipping Weight 3.95 lbs
Country of Origin USA *
Item Toilet Seat
For Bowl Shape Elongated
Front Type Closed
With Cover / Without Cover With Cover
Material Toilet Seat
Bolt to Seat Front 18-5/8"
Hinge Material Plastic
Hinge Type Top-Mounted Hinge
Seat Height 1-3/4"
Width 14-1/4"
Color White
Features Scratch-Resistant High-Gloss Finish, Integrally Molded , Permanent and Sanitary Color-Keyed Bumpers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms