Check Availability
  • CENTOCO 

    Toilet Seat, Elongated, Without Cover, 17-7/8" Bolt to Seat Front

  • Item # 29TJ04
  • Mfr. Model # GR550STSCC-001
Toilet Seat, Elongated, Without Cover, 17-7/8" Bolt to Seat Front
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty CENTOCO toilet seat features corrosion-resistant, stainless steel hinge posts for long life. Model is easy to clean and has permanent, integrally-molded bumpers and an extended back with concealed hinge. The open front seat can withstand strong chemicals and cleansers. Suitable for use in many commercial and institutional applications.
Show More Close
 

Technical Specifications

Item # 29TJ04
Mfr. Model # GR550STSCC-001
UNSPSC #30181512
Catalog Page 2748
Shipping Weight 3.11 lbs
Country of Origin USA *
Item Toilet Seat
For Bowl Shape Elongated
Front Type Open
With Cover / Without Cover Without Cover
Material Toilet Seat
Bolt to Seat Front 17-7/8"
Hinge Material Stainless Steel
Hinge Type Self-Sustaining Check Hinge
Seat Height 1"
Width 14-3/8"
Color White
Features Corrosion-Free Stainless Steel Hinge Posts, Integrally-Molded, Permanent and Sanitary Color-Keyed Bumpers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms