Check Availability
  • CENTOCO 

    Toilet Seat, Round, Without Cover, 16-3/4" Bolt to Seat Front

  • Item # 20G113
  • Mfr. Model # GR300CCSS-407
Toilet Seat, Round, Without Cover, 16-3/4" Bolt to Seat Front
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Large, color-matched, molded-in bumpers and corrosion-free hardware. Seat cleans easily and resists chemicals, scratches, and fading.
Show More Close
 

Technical Specifications

Item # 20G113
Mfr. Model # GR300CCSS-407
UNSPSC #30181512
Shipping Weight 3.35 lbs
Country of Origin USA *
Item Toilet Seat
For Bowl Shape Round
Front Type Open
With Cover / Without Cover Without Cover
Material Toilet Seat
Bolt to Seat Front 16-3/4"
Hinge Material Stainless Steel
Hinge Type Self-Sustaining Check Hinge
Seat Height 1"
Width 14-3/8"
Color Black
Features Corrosion-Free Plated Steel Hinge Posts, Extended Back with Concealed Hinge, Integrally-Molded, Permanent and Sanitary Color-Keyed Bumpers, Corrosion-Free Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms