Check Availability
Toilet Seat, Elongated, With Cover, 18-5/8" Bolt to Seat Front
  • CENTOCO 

    Toilet Seat, Elongated, With Cover, 18-5/8" Bolt to Seat Front

  • Item # 19RT12
  • Mfr. Model # GRP820TM-001
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 19RT12
Mfr. Model # GRP820TM-001
UNSPSC #30181512
Shipping Weight 5.75 lbs
Country of Origin USA *
Item Toilet Seat
For Bowl Shape Elongated
Front Type Closed
With Cover / Without Cover With Cover
Material Toilet Seat
Bolt to Seat Front 18-5/8"
Hinge Material Plastic
Hinge Type Top-Mounted Hinge
Seat Height 2"
Width 14-3/4"
Color White
Features Integrally-Molded, Permanent and Sanitary Color-Keyed Bumpers, Nylon Bolts and Poly Nuts Hinges, Withstands Cleansers, Strong Chemicals

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms