Check Availability
Toilet Seat, Elongated, Without Cover, 18-5/8" Bolt to Seat Front
  • CENTOCO 

    Toilet Seat, Elongated, Without Cover, 18-5/8" Bolt to Seat Front

  • Item # 19RT08
  • Mfr. Model # GRP500SS-001
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 19RT08
Mfr. Model # GRP500SS-001
UNSPSC #30181512
Shipping Weight 3.8 lbs
Country of Origin USA *
Item Toilet Seat
For Bowl Shape Elongated
Front Type Open
With Cover / Without Cover Without Cover
Material Toilet Seat
Bolt to Seat Front 18-5/8"
Hinge Material Stainless Steel
Hinge Type Self-Sustaining Check Hinge
Seat Height 1"
Width 14-5/8"
Color White
Features Corrosion-Free Stainless Steel Hinge Posts, Integrally-Molded, Permanent and Sanitary Color-Keyed Bumpers

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms