Check Availability
  • CENGAGE LEARNING 

    Book/Booklet, Fire Safety

  • Item # 8CXR0
  • Mfr. Model # 9781401878214
Book/Booklet,  Fire Safety
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides essential information emergency response personnel need to be prepared for virtually any situation.
Show More Close
 

Technical Specifications

Item # 8CXR0
Mfr. Model # 9781401878214
UNSPSC #60106108
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Explosives Identification
Safety Training and Reference Material Subject Fire Safety
Safety Training and Reference Material Title Fire Prevention & Management
Video Length No Video
Number of Pages 64
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms