Check Availability
  • CELLUCAP 

    White Polypropylene Disposable Lab Coat, Size: 4XL

  • Item # 34G179
  • Mfr. Model # 6512EBHLXXXX
White Polypropylene Disposable Lab Coat, Size: 4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34G179
Mfr. Model # 6512EBHLXXXX
UNSPSC #46181532
Shipping Weight 7.69 lbs
Country of Origin China *
Item Disposable Lab Coat
Size 4XL
Color White
Material Polypropylene
Cuff Style Elastic
Fits Chest Size 62"
Closure Type Hook and Loop
Length 33"
Fabric Weight 30 oz.
Seam Style Serged
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms