Check Availability
  • CELLUCAP 

    Polypropylene Disposable Hood, 12" Length, Blue, Size: Universal, PK 50

  • Item # 3RLG8
  • Mfr. Model # 965SGRA
Polypropylene Disposable Hood, 12" Length, Blue, Size: Universal, PK 50 Disposable Hood,Blue,Polypropylene,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable hood offers a disposable, protective solution to working in less demanding environments with dirty, nonhazardous conditions.
Show More Close
 

Technical Specifications

Item # 3RLG8
Mfr. Model # 965SGRA
UNSPSC #46181522
Shipping Weight 2.0 lbs
Country of Origin Mexico *
Hoods Item Disposable Hood
Material Polypropylene
Length 12"
Size Universal
Color Blue
Hoods Face Style Open
Closure Type Ties
Item Disposable Hood
Package Type Bag
Series N/A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms