Check Availability
Polypropylene Bouffant, 24" Diameter, Size: L, Package Quantity 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help cover hair and prevent contamination with this lightweight Cellucap bouffant cap.

• Spun bonded polypropylene
• Latex-free elastic opening
Show More Close
 

Technical Specifications

Item # 40N276
Mfr. Model # BIX4HSBL
UNSPSC #42131604
Catalog Page 1731
Shipping Weight 7.15 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 1000
Size L
Color Blue
Metal Detectable No
Diameter 24"
Contains Latex No
Lint-Free No
Package Type Bag
Item Bouffant Cap
Fabric Weight 0.35 oz./sq. yd.
Series Cellucap
* This product's country of origin is subject to change

Welcome Sign In