Check Availability
Polypropylene Bouffant, 21" Diameter, Size: M, Package Quantity 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40N273
Mfr. Model # BI4HSBL
UNSPSC #42131604
Shipping Weight 5.75 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 1000
Size M
Color Blue
Metal Detectable No
Diameter 21"
Contains Latex No
Lint-Free No
Package Type Bag
Item Bouffant Cap
Fabric Weight 0.35 oz./sq. yd.
Series Cellucap
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In