Check Availability
  • CELLUCAP 

    Polypropylene Bouffant, 21" Diameter, Size: Universal, Package Quantity 100

  • Item # 3RKT7
  • Mfr. Model # BI4HSDGRA
Polypropylene Bouffant, 21" Diameter, Size: Universal, Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for applications with direct food contact.
Show More Close
 

Technical Specifications

Item # 3RKT7
Mfr. Model # BI4HSDGRA
UNSPSC #42131604
Shipping Weight 0.64 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 100
Size Universal
Color White
Metal Detectable No
Diameter 21"
Contains Latex No
Lint-Free No
Package Type Box
Item Bouffant Cap
Fabric Weight 0.35 oz./sq. yd.
Series Cellucap
* This product's country of origin is subject to change

Compliance and Restrictions