Check Availability
Polypropylene Bouffant, 21" Diameter, Size: Universal, Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for applications with direct food contact.
Show More Close
 

Technical Specifications

Item # 3RKT5
Mfr. Model # BI4HSBLDGRA
UNSPSC #42131604
Catalog Page 1731
Shipping Weight 1.0 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 100
Size Universal
Color Blue
Metal Detectable No
Diameter 21"
Contains Latex No
Lint-Free No
Package Type Box
Item Bouffant Cap
Fabric Weight 0.35 oz./sq. yd.
Series Cellucap
* This product's country of origin is subject to change

Welcome Sign In