Check Availability
  • CELLUCAP 

    Polypropylene Bouffant, 24" Diameter, Size: 24", Package Quantity 100

  • Item # 34FZ81
  • Mfr. Model # BIX4BGRM
Polypropylene Bouffant, 24" Diameter, Size: 24", Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34FZ81
Mfr. Model # BIX4BGRM
UNSPSC #42131604
Shipping Weight 0.8 lbs
Country of Origin Mexico *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 100
Size 24"
Color Green
Metal Detectable Yes
Diameter 24"
Contains Latex No
Lint-Free No
Package Type Bag
Item Bouffant Cap
Fabric Weight 0.35 oz./sq. yd.
Series Cellucap
* This product's country of origin is subject to change

Compliance and Restrictions