Check Availability
Polypropylene Bouffant, 21" Diameter, Size: 21", Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in direct food contact and full containment situations; helping to prevent minute particles from entering or reaching products or equipment. Latex-free elastic.
Show More Close
 

Technical Specifications

Item # 34FZ78
Mfr. Model # BI4BBLM
UNSPSC #42131604
Catalog Page 1731
Shipping Weight 0.55 lbs
Country of Origin Mexico *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 100
Size 21"
Color Blue
Metal Detectable No
Diameter 21"
Contains Latex No
Lint-Free No
Package Type Bag
Item Bouffant Cap
Fabric Weight 0.35 oz./sq. yd.
Series Cellucap
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In