Check Availability
  • CELLUCAP 

    Polypropylene Bouffant, 21" Diameter, Size: 21", Package Quantity 100

  • Item # 34FZ76
  • Mfr. Model # BI4BM
Polypropylene Bouffant, 21" Diameter, Size: 21", Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34FZ76
Mfr. Model # BI4BM
UNSPSC #42131604
Shipping Weight 0.57 lbs
Country of Origin Mexico *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 100
Size 21"
Color White
Metal Detectable Yes
Diameter 21"
Contains Latex No
Lint-Free No
Package Type Bag
Item Bouffant Cap
Fabric Weight 0.35 oz./sq. yd.
Series Cellucap
* This product's country of origin is subject to change

Compliance and Restrictions