Check Availability
  • CELLUCAP 

    Polypropylene Bouffant, 18" Diameter, Size: S, Package Quantity 1000

  • Item # 22CU24
  • Mfr. Model # B4HS
Polypropylene Bouffant, 18" Diameter, Size: S, Package Quantity 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22CU24
Mfr. Model # B4HS
UNSPSC #42131604
Shipping Weight 4.6 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 1000
Size S
Color White
Metal Detectable No
Diameter 18"
Contains Latex No
Lint-Free No
Package Type Bag
Item Bouffant Cap
Fabric Weight 0.35 oz./sq. yd.
Series Cellucap
* This product's country of origin is subject to change

Compliance and Restrictions