Check Availability
  • CELLUCAP 

    Polypropylene Bouffant, 21" Diameter, Size: Universal, Package Quantity 1000

  • Item # 12W272
  • Mfr. Model # BI4HSYL
Polypropylene Bouffant, 21" Diameter, Size: Universal, Package Quantity 1000 Bouffant Cap,Yellow,Universal,PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12W272
Mfr. Model # BI4HSYL
UNSPSC #42131604
Shipping Weight 7.0 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 1000
Size Universal
Color Yellow
Metal Detectable No
Diameter 21"
Contains Latex No
Lint-Free No
Package Type Bag
Item Bouffant Cap
Fabric Weight 0.35 oz./sq. yd.
Series Cellucap
* This product's country of origin is subject to change

Compliance and Restrictions