Check Availability
  • CELLUCAP 

    Polypropylene Beard Cover, 19" Diameter, Size: Regular, Package Quantity 100

  • Item # 4GL65
  • Mfr. Model # BP4RGRA
Polypropylene Beard Cover, 19" Diameter, Size: Regular, Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for applications with direct food contact.
Show More Close
 

Technical Specifications

Item # 4GL65
Mfr. Model # BP4RGRA
UNSPSC #53131625
Catalog Page 1731
Shipping Weight 0.5 lbs
Country of Origin China *
Hair and Beard Nets Item Beard Cover
Material Polypropylene
Package Quantity 100
Size Regular
Color White
Metal Detectable No
Diameter 19"
Contains Latex No
Lint-Free No
Package Type Bag
Item Beard Cover
Fabric Weight 0.35 oz./sq. yd.
Series Cellucap
* This product's country of origin is subject to change

Welcome Sign In