Check Availability
  • CELLUCAP 

    Polypropylene Beard Cover, 19" Diameter, Size: Universal, Package Quantity 1000

  • Item # 40N264
  • Mfr. Model # BP4R
Polypropylene Beard Cover, 19" Diameter, Size: Universal, Package Quantity 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Cellucap disposable beard cover is recommended for use in direct food contact applications and when more protection than a beard net is required.
Show More Close
 

Technical Specifications

Item # 40N264
Mfr. Model # BP4R
UNSPSC #53131625
Catalog Page 1731
Shipping Weight 4.65 lbs
Country of Origin China *
Hair and Beard Nets Item Beard Cover
Material Polypropylene
Package Quantity 1000
Size Universal
Color White
Metal Detectable No
Diameter 19"
Contains Latex No
Lint-Free No
Package Type Bag
Item Beard Cover
Fabric Weight 0.35 oz./sq. yd.
Series Cellucap
* This product's country of origin is subject to change

Welcome Sign In