Check Availability
Nylon/Polyester Beard Cover, 19" Diameter, Size: Universal, Package Quantity 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Cellucap disposable beard cover features single-strand, 30 denier net with 1/8” openings for better hair containment. Suitable for use in food processing, industrial, and safety applications.
Show More Close
 

Technical Specifications

Item # 40N261
Mfr. Model # BN2HNBL
UNSPSC #53131625
Catalog Page 1731
Shipping Weight 3.75 lbs
Country of Origin China *
Hair and Beard Nets Item Beard Cover
Material Nylon/Polyester
Package Quantity 1000
Size Universal
Color Blue
Metal Detectable No
Diameter 19"
Contains Latex No
Lint-Free No
Package Type Bag
Item Beard Cover
Fabric Weight 1.35 oz./sq. yd.
Series Cellucap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In