Check Availability
  • CELLUCAP 

    Lightweight Nylon Hairnet, 26" Diameter, Size: Universal, Package Quantity 144

  • Item # 4GL70
  • Mfr. Model # HN5DBGRA
Lightweight Nylon Hairnet, 26" Diameter, Size: Universal, Package Quantity 144
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GL70
Mfr. Model # HN5DBGRA
UNSPSC #53131625
Shipping Weight 0.3 lbs
Country of Origin Haiti *
Hair and Beard Nets Item Hairnet
Material Lightweight Nylon
Package Quantity 144
Size Universal
Color Dark Brown
Metal Detectable No
Diameter 26"
Contains Latex No
Lint-Free No
Package Type Box
Item Hairnet
Fabric Weight 0.35 oz./sq. yd.
Series Cellucap
* This product's country of origin is subject to change

Compliance and Restrictions