Check Availability
  • CELLUCAP 

    Lightweight Nylon Hairnet, 26" Diameter, Size: Universal, Package Quantity 144

  • Item # 3RLF2
  • Mfr. Model # HN5BKGRA
Lightweight Nylon Hairnet, 26" Diameter, Size: Universal, Package Quantity 144 Hairnet,Black,Universal,PK144 Hairnet,Black,Universal,PK144
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3RLF2
Mfr. Model # HN5BKGRA
UNSPSC #53131625
Shipping Weight 0.25 lbs
Country of Origin Haiti *
Hair and Beard Nets Item Hairnet
Material Lightweight Nylon
Package Quantity 144
Size Universal
Color Black
Metal Detectable No
Diameter 26"
Contains Latex No
Lint-Free No
Package Type Box
Item Hairnet
Fabric Weight 0.67 oz./sq. yd.
Series Cellucap
* This product's country of origin is subject to change

Compliance and Restrictions