Check Availability
  • CELLUCAP 

    Laboratory Barrier Gown, XL, 52 In. L

  • Item # 3RKU7
  • Mfr. Model # 434TCXGRA
Laboratory Barrier Gown, XL, 52 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Poly-coated polypropylene disposable barrier gown features a tie at neck and waist. Elastic wrist style offers barrier protection from fluids.
Show More Close
 

Technical Specifications

Item # 3RKU7
Mfr. Model # 434TCXGRA
UNSPSC #46181528
Catalog Page 1734
Shipping Weight 0.25 lbs
Country of Origin China *
Item Laboratory Barrier Gown
Size XL
Length 52"
Width 59-1/2"
Material Polyethylene Coated Polypropylene
Color White
Closure Type Ties
Cuff Style Knit
Thickness 1.8 mil
Features Knit Wrists with Ties at Neck and Waist
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In