Check Availability
  • Disposable Barrier Gowns
  • CELLUCAP 

    Laboratory Barrier Gown, Universal, Polyethylene Coated Polypropylene, White, 44" Length

  • Item # 3RKU4
  • Mfr. Model # 434TGRA
Laboratory Barrier Gown,  Universal,  Polyethylene Coated Polypropylene,  White,  44" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Poly-coated polypropylene disposable barrier gown features a tie at neck and waist. Elastic wrist style offers barrier protection from fluids.
Show More Close
 

Technical Specifications

Item # 3RKU4
Mfr. Model # 434TGRA
UNSPSC #46181528
Catalog Page 1734
Shipping Weight 1.95 lbs
Country of Origin China *
Item Laboratory Barrier Gown
Size Universal
Length 44"
Width 54"
Material Polyethylene Coated Polypropylene
Color White
Closure Type Ties
Cuff Styles Elastic
Thickness 1.8 mil
Features Elastic Wrists with Ties at Neck and Waist
* This product's country of origin is subject to change

Welcome Sign In