Check Availability
  • CELLUCAP 

    Blue Polypropylene Disposable Lab Coat, Size: XL

  • Item # 34G176
  • Mfr. Model # 6512EBHLX
Blue Polypropylene Disposable Lab Coat, Size: XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34G176
Mfr. Model # 6512EBHLX
UNSPSC #46181532
Shipping Weight 5.0 lbs
Country of Origin China *
Item Disposable Lab Coat
Size XL
Color Blue
Material Polypropylene
Cuff Style Elastic
Fits Chest Size 53"
Closure Type Hook and Loop
Length 33"
Fabric Weight 0.09 oz.
Seam Style Serged
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms