Check Availability
  • CELLUCAP 

    46 gal. Contractor Trash Bags, Clear, Coreless Roll of 25

  • Item # 34G189
  • Mfr. Model # PL514574
46 gal. Contractor Trash Bags, Clear, Coreless Roll of 25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These liners provide strength and visibility.
Show More Close
 

Technical Specifications

Item # 34G189
Mfr. Model # PL514574
UNSPSC #47121701
Shipping Weight 51.0 lbs
Country of Origin USA *
Item Trash Bags
Capacity 46 gal.
Strength Rating Contractor
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 45"
Height 51"
Bag Closure Type None
Thickness 4.00 mil
Seal Heat Seal
Max. Load 150 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 25
* This product's country of origin is subject to change

Welcome Sign In