Check Availability
  • CELLUCAP 

    38 gal. Contractor Trash Bags, Clear, Flat Pack of 100

  • Item # 34G190
  • Mfr. Model # PL3652
38 gal. Contractor Trash Bags, Clear, Flat Pack of 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These liners provide strength and visibility.
Show More Close
 

Technical Specifications

Item # 34G190
Mfr. Model # PL3652
UNSPSC #47121701
Shipping Weight 37.7 lbs
Country of Origin USA *
Item Trash Bags
Capacity 38 gal.
Strength Rating Contractor
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 36"
Height 52"
Bag Closure Type None
Thickness 3.00 mil
Seal Heat Seal
Max. Load 50 lb.
Package Configuration Flat Pack
Bags per Roll/Pack 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms