Check Availability
  • CELLTREAT 

    Syringe Filter,0.22 micron m,PK100

  • Item # 48TD92
  • Mfr. Model # 229777
Syringe Filter,0.22 micron m,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TD92
Mfr. Model # 229777
UNSPSC #41104922
Shipping Weight 1.0 lbs
Country of Origin China *
Item Syringe Filter
Membrane Dia. 13mm
Pore Size 0.22 micron m
Filter Material PTFE
Housing Material Polypropylene
Housing Dia. 13mm
Housing Height 5mm
Inlet Connection Luer-lok(TM)
Outlet Connection Tapered 4mm O.D.
Max. Pressure 100psi
Autoclavable No
For Use With Syringe
* This product's country of origin is subject to change

Compliance and Restrictions