Check Availability
  • CELLTREAT 

    Storage Rack, White, 29.5cm L, 40cm H

  • Item # 48TD42
  • Mfr. Model # 230295
Storage Rack, White, 29.5cm L, 40cm H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TD42
Mfr. Model # 230295
UNSPSC #41122804
Shipping Weight 7.0 lbs
Country of Origin India *
Item Storage Rack
Mounting Type Magnets
Number of Compartments 4
Autoclavable No
Material Acrylonitrile Butadiene Styrene
Color White
Height 40cm
Length 29.5cm
Width 10cm
For Use With Pipets
Includes Pipet Controller Holder
* This product's country of origin is subject to change

Compliance and Restrictions