Check Availability
  • CELLTREAT 

    Plastic Erlenmeyer/Fernbach Flask Cap, Green, 24 PK

  • Item # 38C805
  • Mfr. Model # 229895
Plastic Erlenmeyer/Fernbach Flask Cap, Green, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.
Show More Close
 

Technical Specifications

Item # 38C805
Mfr. Model # 229895
UNSPSC #41121804
Catalog Page 0
Shipping Weight 2.5 lbs
Country of Origin China *
Item Erlenmeyer/Fernbach Flask Cap
Flask Type Erlenmeyer
Labware Basic Material Plastic
Labware Body Material Polyethylene (PE)
Includes Closure Yes
Labware Closure Color Green
Sterile/Non-Sterile Sterile
Autoclavable No
Labware Clarity Colored
Labware Body Color Green
Labware Closure Type Screw On
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In