Check Availability
  • CELLTREAT 

    Plastic Centrifuge Tube, 50mL, Polypropylene, Sterile

  • Item # 38C767
  • Mfr. Model # 229420
Plastic Centrifuge Tube, 50mL, Polypropylene, Sterile
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38C767
Mfr. Model # 229420
UNSPSC #41121703
Shipping Weight 21.55 lbs
Country of Origin China *
Item Centrifuge Tube
Labware Tube Type Centrifuge Tube
Labware Nominal Capacity - Metric 50mL
Labware Outside Dia. - Metric 28.7mm
Labware Length - Metric 115.64mm
Graduation Range 0.5mL to 50mL
Labware Basic Material Plastic
Labware Body Material Polypropylene
Sterile/Non-Sterile Sterile
Autoclavable Yes
Temp. Range (C) -80 Degrees to 100 Degrees
Temp. Range (F) -112 Degrees to 249.8 Degrees
Labware Body Color Clear
Graduation Subdivisions 2.5mL
For Use With Centrifugation/Liquid Handling
Max. Relative Centrifugal Force (xG) 16,000
Special Features Paperboard Rack
Tolerance +/-2%
* This product's country of origin is subject to change

Compliance and Restrictions