Check Availability
  • CELLTREAT 

    Plastic Centrifuge Tube, 15mL, Polypropylene, Sterile

  • Item # 38C766
  • Mfr. Model # 229417
Plastic Centrifuge Tube, 15mL, Polypropylene, Sterile
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38C766
Mfr. Model # 229417
UNSPSC #41121703
Shipping Weight 10.25 lbs
Country of Origin China *
Item Centrifuge Tube
Labware Tube Type Centrifuge Tube
Labware Nominal Capacity - Metric 15mL
Labware Outside Dia. - Metric 16.6mm
Labware Length - Metric 120.23mm
Graduation Range 0.1mL to 15mL
Labware Basic Material Plastic
Labware Body Material Polypropylene
Sterile/Non-Sterile Sterile
Autoclavable Yes
Temp. Range (C) -80 Degrees to 100 Degrees
Temp. Range (F) -112 Degrees to 249.8 Degrees
Labware Body Color Clear
Graduation Subdivisions 0.5mL
For Use With Centrifugation/Liquid Handling
Max. Relative Centrifugal Force (xG) 9400
Special Features Flip-Top Cap, Bag
Tolerance +/-2%
* This product's country of origin is subject to change

Compliance and Restrictions