Check Availability
  • CELLTREAT 

    Pipette, Plastic, Green, 27.2 cm L, PK600

  • Item # 48TD97
  • Mfr. Model # 229202A
Pipette, Plastic, Green, 27.2 cm L, PK600
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TD97
Mfr. Model # 229202A
UNSPSC #41121511
Shipping Weight 10.0 lbs
Country of Origin China *
Item Pipette
Type Serological Pipet Individually Wrapped
Capacity 2mL
Graduation Range 0.02 to 2mL
Material of Construction Plastic
Graduation Subdivisions 0.02mL
Negative Graduations -0.6mL
Tolerance 2%
Length 27.2 cm
Band Color Green
Class A
Sterile/Non-Sterile Sterile
Standards ASTM E-934
* This product's country of origin is subject to change

Compliance and Restrictions