Check Availability
  • CELLTREAT 

    Pipette, Sterile, 2.2mL, PK400

  • Item # 20AR61
  • Mfr. Model # 229258
Pipette, Sterile, 2.2mL, PK400
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20AR61
Mfr. Model # 229258
UNSPSC #41121510
Shipping Weight 6.3 lbs
Country of Origin China *
Item Pipette
Type Sterile
Capacity 2.2mL
Graduation Range 2.2mL
Material of Construction Polystyrene
Graduation Subdivisions 0.2uL
Tolerance 2%
Length 275mm
Band Color Black
Class To Deliver
Standards ASTM E1043-00(2010)
* This product's country of origin is subject to change

Compliance and Restrictions