Check Availability
  • CELLTREAT 

    HDPE Screw On Narrow-Mouth Centrifuge Tube Cap, Green, 500 PK

  • Item # 48TD57
  • Mfr. Model # 229453
HDPE Screw On Narrow-Mouth Centrifuge Tube Cap, Green, 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TD57
Mfr. Model # 229453
UNSPSC #24122004
Shipping Weight 4.4 lbs
Country of Origin China *
Item Centrifuge Tube Cap
Labware Closure Type Screw On
Labware Closure Material HDPE
Labware Closure Liner Material Unlined
Labware Closure Color Green
Mouth Narrow
Autoclavable No
* This product's country of origin is subject to change

Compliance and Restrictions