Check Availability
  • CELLTREAT 

    Centrifuge Tube Rack, Green, 23cm L, PK5

  • Item # 48TD62
  • Mfr. Model # 229429
Centrifuge Tube Rack, Green, 23cm L, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TD62
Mfr. Model # 229429
UNSPSC #41122804
Shipping Weight 4.4 lbs
Country of Origin China *
Item Centrifuge Tube Rack
Number of Compartments 25
Autoclavable Yes
Material Polypropylene
Color Green
Height 3.5cm
Length 23cm
Width 19cm
For Use With Centrifuge Tubes
* This product's country of origin is subject to change

Compliance and Restrictions